ICN2S110SC35I - (2)F96T12/Ho Bal

Advance

  • $77.68 (Each)
  • $77.68 (Each)

  • $776.80 (Per 10)

In-Stock: 1 available locally (Gainesville, TX) ( change location)
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
ICN2S110SC35I
Manufacturer
Advance
Manufacturer's Part Number
199786
Description
(2)F96T12/Ho Bal
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V Ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 613 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087085288 / 00781087085288
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.68 (Each)
Standard Packaging
$776.80 (Per 10)
Stock Availability
Gainesville
1 (Check another store)
DFW RDC
8
All Stores
214
Resources
Specifications Sheets
 
 
ICN2S110SC35I - Specification Sheet
Images
 
 
ICN2S110SC35I - Small Image
 
ICN2S110SC35I - Small Image
 
ICN2S110SC35I - Large Image
 
ICN2S110SC35I - Large Image
Attachments
 
 
ICN2S110SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.64 A
Lamp Type
T12
Number Of Lamps
2
Voltage Rating
120 to 277 V ac
Wattage
110
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.18 in
Length
9.5 in
Width
1.7 in
Descriptions
Description
(2)F96T12/HO BAL
Extra Long Description
ADV 199786 ELE BALLAST (2) F96T12/H
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 613 g/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Rapid Start, 110 W, 2 Lamps
Special Features
Suitable for Outdoor
Additional Information
# Of Lamps
2
Ballast Factor
0.9
For Bulb Type
T12
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant
Start Type
Rapid Start
Total Harmonic Distortion
10 %
Wire Type
Solid
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
199786
Sub Brand
Centium
GTIN
00781087085288
UPC
781087085288
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
613 g/EA
Weight per each
1.38
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN2S110SC35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S110SC35I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat