71A6542001 - 1000W 480V MH Bal

Advance

  • $443.65 (Each)
  • $443.65 (Each)

In-Stock: 7 available locally (San Antonio RDC, TX) (change location)
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
71A6542001
Manufacturer
Advance
Manufacturer's Part Number
193227
Description
1000W 480V MH Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087022399 / 00781087022399
Weight per unit
21.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.65 (Each)
Stock Availability
San Antonio RDC
7 (Check another store)
All Stores
10
Resources
Images
 
 
71A6542001 - Large Image
 
71A6542001 - Large Image
Attachments
 
 
71A6542001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
480
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
0.24
Width
1.69
Height
1.77
Descriptions
Product Type
MH Bal 1000W M47 480V/120T Kit
Description
1000W 480V MH BAL
extra long description
ADV 193227 MH BAL 1000W M47 480V/12
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1000
ANSI Code
M47
dimmable
No
start type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193227
GTIN
00781087022399
UPC
781087022399
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
21.32
Weight per each
21.32
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater San Antonio RDC Area

Location Stock Available
New Braunfels
1 View Store
San Antonio RDC
7 View Store

Distribution Centers

Location Stock Available
West Wichita
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 71A6542001.
Jump To:

Cross Referenced

These items are similar to 71A6542001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6542-001 Philips Advance 00781087022399
78E6542-001 Philips Advance 00781087865422
DEL-00048 Deltona n/a
GEM100048TAC5-5 GE Lighting 00043168866507
337-1368 Jefferson n/a
337-1368-100 Jefferson n/a
337-1798 Jefferson n/a
845-1798-000 Jefferson n/a
855-1798 Jefferson n/a
47655 Osram Sylvania 00046135476556
GERB01M5A Power Lighting n/a
74-18-1540-4 Ballastronix-Sola n/a
74-23-615 Ballastronix-Sola n/a
74-23-625 Ballastronix-Sola n/a
78-13-1384 Ballastronix-Sola n/a
78-13-1404 Ballastronix-Sola n/a
78-18-1523 Ballastronix-Sola n/a
78-23-1523 Ballastronix-Sola n/a
78-23-404 Ballastronix-Sola n/a
78-23-450 Ballastronix-Sola n/a
78-23-555 Ballastronix-Sola n/a
78-23-559 Ballastronix-Sola n/a
79-18-1540-4 Ballastronix-Sola n/a
79-23-625 Ballastronix-Sola n/a
1130-57 Universal Lighting Technologies n/a
1130-57-500-K Universal Lighting Technologies n/a
1132-571 Universal Lighting Technologies n/a
M100048TAC5M Universal Lighting Technologies n/a
M100048TAC5M500K Universal Lighting Technologies 00768386176022
15V7074WF Valmont n/a
16G5004WF Valmont n/a
16G5294 Valmont n/a
16G5294W18 Valmont n/a
16V5004WF Valmont n/a
16V5294W18F Valmont n/a
V90Y6514T Venture n/a
V90Y6550 Venture n/a
V93Y6511 Venture n/a
V93Y6550 Venture n/a

* All prices subject to change.

Begin Live Chat