71A5390001D - 100W MH M90/140 Quad Bal Kit

Advance

  • $206.67 (Each)
  • $206.67 (Each)

In-Stock: 2 available locally (Abilene, TX) (change location)
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
71A5390001D
Manufacturer
Advance
Manufacturer's Part Number
192922
Description
100W MH M90/140 Quad Bal Kit
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 100 W, 120/208/240/277 V Ac, 2.5 A;1.5 A;1.3 A;1.12 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.07 Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.541 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087017838 / 00781087017838
Weight per unit
5.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.67 (Each)
Stock Availability
Abilene
2 (Check another store)
All Stores
66
Resources
Images
 
 
71A5390001D - Large Image
 
71A5390001D - Small Image
Specifications Sheets
 
 
71A5390001D - Specification Sheet
Attachments
 
 
71A5390001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
2.5 A;1.5 A;1.3 A;1.12 A
Voltage Rating
120/208/240/277 V ac
Number of Lamps
1
Wattage
100
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
3.9 in
Height
2.8 in
Width
1.1
Descriptions
Product Type
Magnetic HID Kit
extra long description
ADV 192922 MH BAL 100W M90/140 QUAD
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 100 W, 120/208/240/277 V ac, 2.5 A;1.5 A;1.3 A;1.12 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.07 Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.541 kg
Short Description
Magnetic HID Kit, Pulse, 100 W
Description
100W MH M90/140 QUAD BAL KIT
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
For Bulb Type
Metal Halide
start type
Pulse
Power Factor
0.90
Made in USA
yes
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Ballast Factor
1
Power Rating
100
ANSI Code
M90/140
dimmable
No
Manufacturer Information
Manufacturers Part Number
192922
Brand
Signify Electronics
GTIN
00781087017838
UPC
781087017838
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
2.541 kg
Weight per each
5.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat