FE13PC - 13W Fluor Entry Light Wet Loc

Halo Outdoor

  • $37.51 (Each)
  • $37.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE13PC
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FE13PC
Description
13W Fluor Entry Light Wet Loc
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Wall Mounted Archi Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111612 - Area lighting
UPC/GTIN
044427450529 / 00044427450529
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.51 (Each)
Resources
Images
 
 
FE13PC - Small Image
 
FE13PC - Large Image
 
FE13PC - Large Image
 
FE13PC - Large Image
 
FE13PC - Large Image
Attachments
 
 
FE13PC - Specification Sheet
 
FE13PC - Specification Sheet
 
FE13PC - Specification Sheet
Other Links
 
 
FE13PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.108 at (120V)
Number of Lamps
1
Voltage Rating
120
Lamp Type
Fluorescent
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.75 IN Length 5.25 IN Width 7.75 IN Height
Descriptions
Product Type
13W Fluor Entry
Description
13W FLUOR ENTRY LIGHT WET LOC
extra long description
ETNCL FE13PC 13W FLUOR ENTRY
Special Features
High impact, weather-resistant housing and lens
Manufacturer Information
Manufacturers Part Number
FE13PC
Brand
Halo Outdoor
sub brand
FE13PC Series
GTIN
00044427450529
UPC
044427450529
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
DUSK TO DAWN
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat