G600041A - 14/2C Sol BC N/S FPLP Red

Southwire

  • $0.59 (Per Foot)
  • $0.59 (Per Foot)

  • $591.28 (Per 1,000 Feet)

In-Stock: 42,001 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G600041A
Manufacturer
Southwire
Manufacturer's Part Number
G60004-1A
Description
14/2C Sol BC N/S FPLP Red
Portable Cord, Red, 14 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, Solid Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881503 / 00032886881503
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.59 (Per Foot)
Carton
$591.28 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
42,001 Feet
Resources
Images
 
 
G600041A - Video
 
G600041A - Small Image
 
G600041A - Large Image
Attachments
 
 
G600041A - Specification Sheet
Other Links
 
 
G600041A - Other
 
G600041A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number Of Conductors
2
Material, Color, and Finish
Color
Red
Descriptions
Description
14/2C SOL BC N/S FPLP RED
Extra Long Description
SWC G60004-1A FA 14/2SOLCU N/S FPLP
Long Description
Portable Cord, Red, 14 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, Solid Solid/Strand
Product Type
Portable Cord
Short Description
Portable Cord, Solid, 2 Conductor, 14 AWG
Additional Information
Made In USA
yes
Media
Yes
Solid/Strand
Solid
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
G60004-1A
GTIN
00032886881503
UPC
032886881503
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.121
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42,001 Feet

Location search:

* All prices subject to change.

Begin Live Chat