Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$10.35
Each
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1-1/4"
Check local availability
$8,744.24
Per 100
Locknut, Sealing, Steel / PVC, Size 3/4 Inch
$319.24
Locknut, Sealing, Steel / PVC, Size 1 Inch
$451.80
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
$25.81
Snap-In Bushing, 1/2 In Trade Size, Black, 0.505 In Length, 1.140 In Width, 1.140 In Height, 0.004 LB/Ea
$22.24
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 0.945 In Length, 0.635 In Width, +90 °C Operating Temperature
$184.57
Locknut, Sealing, Steel / PVC, Size 1/2 Inch
$275.07
Universal Stud Bushing, 3 In Trade Size, Red, Snap-In Connection, 2.5 In Width, 5.751 In Height, 0.0100 LB/Ea
$53.63
3/4" Grounding Locknut Steel With #14-#4 Lay-In Ground Lug Usa
$3.88
Locknut, Sealing, Steel / PVC, Size 1 1/2 Inch
$903.63
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
$1.70
Sealing Locknut, Zinc Plated, Steel, 1-1/4 In Trade Size, 0.05 LB/Ea
$739.26
Locknut, Conduit, Steel, Size 3/8 Inch
$60.26
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/Ea
$5,505.55
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
$923.35
Sealing Locknut, Zinc Plated, Malleable Iron Material, 2-1/2 In Trade Size, 0.3 LB/Ea
$2,559.03
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 In Trade Size, 0.46 LB/Ea
$3,676.03
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 In Mounting Hole Size, 1.56 In Size, 1 LB
$11.80
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 1.278 In Width, 0.01 LB/Ea
$79.41
20
Popularity
Default