Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Downlight, 600/900 Selectable Lumens 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable, Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$37.99
Each
6" Downlight, 900/1100 Selectable Lumens, 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$48.20
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (2700K-3500K)
$24.46
3-Inch LT Series Baffle Canless Led Downlight, 550 Lumens, 90 Plus Cri, Selectable Until 5000K, 120V 60HZ, Matte White.
$19.99
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
$31.87
OBS74294 900LM, 2700K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
$15.13
Led Beveled Recessed Downlights DR4, 11W, 75W Equivalent, 5000K, 850LU, E26 Base, Dimmable, 35, 000 Hours, Suitable For Damp Locations, 120 Degree Beam Angle, White
$14.43
GU10 Base Line Voltage Led Lamp Used For Wac Lighting 120V Track, FLEXRAIL1, FLEXRAIL2, Linear Track, Recessed Downlights, Surface Mount Spots, Display Lights and Quick Connect Pendant and Fixtures.
$33.25
The Juno 4 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
$38.99
900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.
$63.54
6" Downlight, 900/1100 Selectable Lumens 90 Cri Selectable CCT D2W Option 120V 60HZ Le & Te Phase Cut 5 Percent Dimming Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$34.99
4" Downlight, 600/900 Selectable Lumens 90 Cri Selectable CCT D2W Option 120V 60HZ Le & Te Phase Cut 5 Percent Dimming, Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$34.14
The 6-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
$47.17
Juno 2-Inch Aperture Recessed Downlight Is Ic Rated For Insulated or Non-Insulated Applications. The Sophisticated Aesthetics and Smaller Aperture Offers The “Designer-Look” That Perfectly Complements Many Of Today’S Upscale Residential and Commercial Interiors. Designed to Be Paired With A Juno 2 In. Driver Housing.
$121.75
The 8-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
$51.34
The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L
$20.50
Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Dual Flex Cable Design. Installs On Primary Side Of Ac Powered Led Load. Optimized For Type B Compact Lamps and Led Downlight Fixtures. Includes Instruction Sheets & Test Switch
$140.18
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 8-1/2 In Diameter, 1.79 LB
$39.92
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 7 In Diameter, 1.6 LB
Nacogdoches Availability: In Stock
$36.65
Surface Mount Downlight, 120 V, 80 Ma, 9.6 to 10.5 W, Stainless Steel, White, 3000 K, 90, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 10.625 In Height, 7-5/8 In Diameter, 1.959 LB
20
Popularity
Default