2LEDDRIVERG210LM - 2” 120V Driver

Juno

  • $121.75 (Each)
  • $121.75 (Each)

In-Stock: 14 available at other locations ( find a store with stock)
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
2LEDDRIVERG210LM
Manufacturer
Juno
Manufacturer's Part Number
2LEDDRIVER G2 10LM 120 FRPC
Description
2” 120V Driver
Juno 2-Inch Aperture Recessed Downlight Is Ic Rated For Insulated or Non-Insulated Applications. The Sophisticated Aesthetics and Smaller Aperture Offers The “Designer-Look” That Perfectly Complements Many Of Today’S Upscale Residential and Commercial Interiors. Designed to Be Paired With A Juno 2 In. Driver Housing.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209585127 / 00661209585127
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.75 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
14
Resources
Images
 
 
2LEDDRIVERG210LM - Small Image
 
2LEDDRIVERG210LM - Large Image
Attachments
 
 
2LEDDRIVERG210LM - Specification Sheet
Other Links
 
 
2LEDDRIVERG210LM - Other
 
2LEDDRIVERG210LM - Other
 
2LEDDRIVERG210LM - Other
Brochures
 
 
2LEDDRIVERG210LM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Material
Steel
Number Of Lamps
1
Voltage Rating
120
Wattage
11.5
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Height
3
Length
12
Width
3
Descriptions
Construction
New Construction,Remodel
Description
2” 120V DRIVER
Extra Long Description
LITH 2LEDDRIVER G2 10LM 120 FRPC Ju
Long Description
Juno 2-inch aperture recessed downlight is IC rated for insulated or non-insulated applications. The sophisticated aesthetics and smaller aperture offers the “designer-look” that perfectly complements many of today’s upscale residential and commercial interiors. Designed to be paired with a Juno 2 in. driver housing.
Product Type
Housing
Additional Information
Average Life
50,000
Lumens
1000
Maximum Operating Temperature
25
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
2LEDDRIVER G2 10LM 120 FRPC
GTIN
00661209585127
UPC
661209585127
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Trade Size
Aperture Size
2 IN
Packaging
Weight
1.2
Weight per each
1.31
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
Environmental Conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
11 View Store
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat