Add More Items
View All Quick Selects
Below you can add an image for 'connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
E-Z Lock Connector
Total Availability: In Stock
Check local availability
Book Price
$338.00
Per 100
The Nsi GLC-4DB Direct Burial Copper Ground Connector Makes Quick Work Of Grounding Copper Conductors In A Variety Of Outdoor Applications. The Copper Body and Stainless-Steel Screws Are Culus Listed For Direct Burial In Both Earth and Concrete When Used With Copper Wiring. This Connector’S Lay-In Lug Design Allows For Greater Flexibility When Securing Wires and Accommodates Conductors In The Range Of 4 to 14 Awg. The Connector Has A Temperature Rating Of 90 °C and A Voltage Rating Of 600V. Culus Listed
$1,762.02
CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.275 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
$98.50
Each
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$411.17
Eaton, Panelboard Connector Kit, Covers, Copper Connectors, Mounting Brackets, Hardware and Instructions
$7,032.48
Compression Connector
$70.00
Card Alumiconn Connector
$86.36
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
$80.32
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
$28.42
Lay-In Connector, #8 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.5 In Overall Length, 600 V Ac, 0.06 LB/Ea
$489.03
Insulation Piercing Connector 1/0 - 8 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight
$5,718.00
Connector, 2 Poles, Gray, 25 In Length, -40 °C Operating Temperature, +60 °C Operating Temperature
$12.79
Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
$1,818.00
Klein Tools' Comprehensive Line Of Innovative Connectors Provide Excellent Holding Power and Signal Strength You Require. These Connectors Are Faster to Install, More Flexible and Convenient to Use Saving Time and Money. Klein'S Connectors Are Professional-Grade and Include The Quality You Expect.
$67.85
Communication Device, 1 Gang, White, 0.09122 LB
Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
$10.14
Conduit Connector, Size: 3/8 In, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 In, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 In, Width: 1-3/4 In, Thread Length: 0.47 In, Knockout Si
$10.08
Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black, Screw Terminal, Cord Mounted, 0.15 LB
$11.85
Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
$163.91
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 LB/Ea
$942.61
20
Popularity
Default