Add More Items
View All Quick Selects
Below you can add an image for 'ballast' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Programmable Constant Current Led Driver, 100W, 1500-3000MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$66.50
Each
Programmable Constant Current Led Driver, 25W, 420-1250MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Nacogdoches Availability: Out Of Stock
$54.40
Programmable Constant Current Led Driver, 85W, 500-2600MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$61.87
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
$69.60
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software
$48.64
Low Voltage Switch, 1 Button W/Led, White
$26.57
P&S WNREZK10WH Radiant Easy 3W Swit
$83.46
The Andover Collection Three-Light Large Wall Lantern With Aluminum Construction, Offers A Mixture Of Traditional and Country Style For A Variety Of Applications. Beveled Glass Panels Allow Optimum Brightness. Hinged Door For Easy Relamping.
$387.62
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Four-Light Wall Lantern.
$356.35
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Stanchion Straight Mount, 1-1/2" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
$352.50
12V Omnidrive Electric Dimmable Driver - 10W
$90.45
Certadrive XCS 38W 120-277V G2
$26.99
24V DC 18-30W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$62.00
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$69.74
24V DC 36-60W Dim. Driver W Jbox, 100-130VAC In, Cetlus, Dim, FWD/Rev/Elv PHS, Water Res
$94.79
24V DC 48-80W Dim. Driver W Jbox, 100-130VAC In, Cetlus, Dim, FWD/Rev/Elv PHS, Water Res
$114.46
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500-1500MA Constant Current Output - 150W Max - Linear Case W/ End Terminals - Ip65
$88.60
OBS52665 High Efficiency 4 Lamp Program Start Unv Voltage With Leads In A 10 Pack That Runs 4 or 3 54 W Lamps, Doe Compliant
$143.58
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72" Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft Start
$82.95
Ballast Recycle Pail
$124.06
20
Popularity
Default