C702511 - Staple IN3000 P1 Insulated

W.W. Cross Inc.

  • $0.04 (Each)
  • $0.04 (Each)

  • $4.03 (Per 100)

  • $40.34 (Per 1,000)

  • $201.70 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C702511
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C702511
Description
Staple IN3000 P1 Insulated
Insulated Staples, Insulated Type; 1-1/16 Inch; 19/32 Inch; 12 Awg, 14 Awg Cable Size; Ul Approval; 100 Per Carton Standard Package; Number Of Conductors 2; IN3000 Model
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
075218095117 / 00075218095117
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$4.03 (Per 100)
Standard Packaging
$201.70 (Per 5,000)
Resources
Images
 
 
C702511 - Small Image
 
C702511 - Large Image
Attachments
 
 
C702511 - Specification Sheet
Dimensions and Weight
Length
1-1/16 INCH
Width
19/32 INCH
Descriptions
extra long description
INSULATED TYPE; PLASTIC MATERIAL; 1-1/16 INCH; 19/32 INCH; 12 AWG AND 14 AWG CABLE SIZE; 5000 PER CASE STANDARD PACKAGE; CABLE TYPE 2-CONDUCTOR NON-METALLIC CABLE
Product Type
Insulated Staples
Description
STAPLE IN3000 P1 INSULATED
Long Description
INSULATED STAPLES, INSULATED TYPE; 1-1/16 INCH; 19/32 INCH; 12 AWG, 14 AWG CABLE SIZE; UL APPROVAL; 100 PER CARTON STANDARD PACKAGE; NUMBER OF CONDUCTORS 2; IN3000 MODEL
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
Number of Conductors 2
Additional Information
Cable Size
12 AWG, 14 AWG
Manufacturer Information
Manufacturers Part Number
C702511
Brand
W.W. Cross Inc.
Model
IN3000
GTIN
00075218095117
UPC
075218095117
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INSULATED
Packaging
Standard Package
100 PER CARTON
Weight per each
0.3
Carton
100
Package
5000
Uses, Certifications, and Standards
Approval
UL
You must have an account to view stock levels

* All prices subject to change.