EGL24L197840HIAS - Egl24l197840hiasslatch3wm

WLI

  • $719.17 (Each)
  • $719.17 (Each)
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
EGL24L197840HIAS
Manufacturer's Part Number
EGL2-4-L197/840-HIA-3WMR-DRV-U
Description
Egl24l197840hiasslatch3wm
Led Enclosed High Bay, 19700 LM (Frosted Lens);19800 LM (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, Led Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 4 FT Length, Made In Usa, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, Cetlus Listed;DLC Listed;NSF/Ansi Standard
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
-
UPC/EAN/GTIN
883440197840
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$719.17 (Each)
Resources
Images
 
 
EGL24L197840HIAS - Large Image
 
EGL24L197840HIAS - Small Image
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
Aluminum;Acrylic;Stainless Steel (V-Hook, Latch)
Voltage Rating
120 V;277 V
Wattage
190 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
82
Dimensions and Weight
Length
4 ft
Width
14-15/16 in
Descriptions
Long Description
LED Enclosed High Bay, 19700 lm (Frosted Lens);19800 lm (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, LED Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 IP Rating, LED Lamp Type, 4 ft Length, Made in USA, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, cETLus Listed;DLC Listed;NSF/ANSI Standard
Short Description
LED Enclosed High Bay, 120;277 V, 190 W, 1 CT
Product Type
LED Enclosed High Bay
Special Features
Flame and Weather Resistance;Liquid-Tight Power Entry
Description
EGL24L197840HIASSLATCH3WM
Additional Information
Fixture Type
LED Enclosed High Bay
Brightness (Lumens)
19700 lm (Frosted Lens);19800 lm (Clear Lens)
Mounting Type
Surface Mount;Ceiling Mount
includes
Stainless Steel Mounting Strap;Ceiling Mount Bracket
Warranty
5 yr
Standards Met
cETLus Listed;DLC Listed;NSF/ANSI Standard 2–Splash Zone Certified
package quantity
1 ct
ip rating
IP65;IP66;IP67
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EGL2-4-L197/840-HIA-3WMR-DRV-U
Brand
H.E. WILLIAMS
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Packaging
Weight per each
23