WH20GB306TRGFI6 - Gfci Plugmold 3' WH

Wiremold

  • $104.60 (Each)
  • $104.60 (Each)

  • $209.20 (Per 2)
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
WH20GB306TRGFI6
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB306TRGFI6
Description
Gfci Plugmold 3' WH
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776188127 / 0786776188127 / 00786776188127
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.60 (Each)
Carton
$209.20 (Per 2)
Resources
Images
 
 
WH20GB306TRGFI6 - Large Image
 
WH20GB306TRGFI6 - Small Image
Attachments
 
 
WH20GB306TRGFI6 - Specification Sheet
Brochures
 
 
WH20GB306TRGFI6 - Brochure
Other Links
 
 
WH20GB306TRGFI6 - Other
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
Gfci Plugmold 3FT White
extra long description
WM WH20GB306TRGFI6 GFCI PLUGMOLD 3F
Description
GFCI PLUGMOLD 3' WH
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Tamper-resistant receptacles, Deadfront GFCI protection, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB306TRGFI6
GTIN
00786776188127
UPC
786776188127
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat