V5751 - STL Flush Ext. Iv

Legrand-Wiremold

  • $11.46 (Each)
  • $11.46 (Each)

  • $1,145.98 (Per 100)

In-Stock: 248 available at other locations ( find a store with stock)
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
V5751
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V5751
Description
STL Flush Ext. Iv
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070590 / 0786776070590 / 00786776070590
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.46 (Each)
Carton
$11.46 (Each)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
248
Resources
Images
 
 
V5751 - Large Image
 
V5751 - Small Image
 
V5751 - Large Image
Attachments
 
 
V5751 - Specification Sheet
Other Links
 
 
V5751 - Other
 
V5751 - Other
 
V5751 - Other
Brochures
 
 
V5751 - Brochure
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
Steel
Number Of Gangs
1
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
4-5/8 in;118 mm
Length
2-7/8 in;73 mm
Width
15/16 in;23.8 mm
Descriptions
Description
STL FLUSH EXT. IV
Extra Long Description
WMD V5751 STL FLUSH EXT. IVORY
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 15/16 in Width, 4-5/8 in Height, 0.4 lb/EA
Product Type
Flush Type Extension Adapter
Short Description
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat
Special Features
Extensions from Existing Flush Switch and Receptacle Boxes
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed;RoHS Compliant
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5751
GTIN
00786776070590
UPC
786776070590
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight
0.4 lb/EA
Weight per each
0.212
Carton
1
Uses, Certifications, and Standards
Application
Extensions from Existing Flush Wall Boxes. Larger Gangs Available and Consult Factory
Standard
UL, UL, ROHS, CULUS, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat