V57473 - STL Shallow Dev Box 3G Ivory

Wiremold

  • $91.98 (Each)
  • $91.98 (Each)

  • $459.90 (Per 5)
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
V57473
Manufacturer
Wiremold
Manufacturer's Part Number
V5747-3
Description
STL Shallow Dev Box 3G Ivory
For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Three-Gang: 4 5/8" L X 6 1/2" W (117MM X 165MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070545 / 00786776070545
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.98 (Each)
Standard Packaging
$459.90 (Per 5)
Resources
Images
 
 
V57473 - Large Image
 
V57473 - Large Image
 
V57473 - Small Image
Other Links
 
 
V57473 - Other
 
V57473 - Other
 
V57473 - Other
 
V57473 - Other
Attachments
 
 
V57473 - Specification Sheet
Brochures
 
 
V57473 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Shallow Dev Box 3G Ivory
extra long description
WM V5747-3 STL SHALLOW DEV BOX 3G I
Description
STL SHALLOW DEV BOX 3G IVORY
Long Description
For standard shallow switches and receptacles including single-gang combination devices. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5747-3
GTIN
00786776070545
UPC
786776070545
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL, NAFTA, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V57473.
Jump To:

Cross Referenced

These items are similar to V57473 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL57473IV Hubbell Wiring Device-Kellems 00783585217093
V57473 Legrand Wiremold 00786776070545

* All prices subject to change.

Begin Live Chat