V5739A - 5700 RND Ext Open Base 6.38" Dia

Wiremold

  • $21.76 (Each)
  • $21.76 (Each)

  • $2,176.15 (Per 100)
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
V5739A
Manufacturer
Wiremold
Manufacturer's Part Number
V5739A
Description
5700 RND Ext Open Base 6.38" Dia
Mounts Onto 3 1/4" or 4" (83MM or 102MM) Conduit Boxex, or Other Recessed Outlets. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", or 4 1/16" (70MM, 89MM, or 103MM). Can Be Used With 5736 Blank Cover As A Pull or Junction Box. Outside Diameter 6 3/8" (162MM).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070453 / 00786776070453
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$21.76 (Each)
Resources
Images
 
 
V5739A - Large Image
 
V5739A - Small Image
Attachments
 
 
V5739A - Specification Sheet
Brochures
 
 
V5739A - Brochure
Other Links
 
 
V5739A - Other
 
V5739A - Other
 
V5739A - Other
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
Ivory
Descriptions
extra long description
WM V5739A 5700 RND EXT OPEN BASE 6.
Product Type
5700 RND Ext Open Base 6.38IN Dia I
Description
5700 RND EXT OPEN BASE 6.38" DIA
Long Description
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 6 3/8" (162mm).
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5739A
GTIN
00786776070453
UPC
786776070453
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5739A.
Jump To:

Cross Referenced

These items are similar to V5739A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5739AIV Hubbell Wiring Device-Kellems 00783585216997
V5739A Legrand Wiremold 00786776070453

* All prices subject to change.

Begin Live Chat