V5735 - STL Distribution Box Iv

Wiremold

  • $19.75 (Each)
  • $19.75 (Each)

  • $1,974.80 (Per 100)
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
V5735
Manufacturer
Wiremold
Manufacturer's Part Number
V5735
Description
STL Distribution Box Iv
<P>Twistouts Permit Use Of Three Parallel Raceway Runs On Each Side. Base Has 1/2'' and 1'' Concentric Trade Size Kos and A 1 13/16'' (46MM) X 2 7/8'' (73MM) Rectangular Ko to Mount On A One-Gang In-Wall Outlet Box. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4'', 3 1/2'', or 4 1/16'' (70MM, 89MM, or 104MM), and Canopy Fixtures No Larger Than 4 5/8'' (117MM) In Diameter. With 5736 Blank Cover, This Fitting Can Be Used As Junction Box, Pull Box, Etc. Note: Certified to Canadian Safety Standards
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070385 / 0786776070385 / 00786776070385
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.75 (Each)
Carton
$19.75 (Each)
Resources
Images
 
 
V5735 - Large Image
 
V5735 - Small Image
Attachments
 
 
V5735 - Specification Sheet
Brochures
 
 
V5735 - Brochure
Other Links
 
 
V5735 - Other
 
V5735 - Other
 
V5735 - Other
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
Ivory
Descriptions
Long Description
<p>Twistouts permit use of three parallel raceway runs on each side. Base has 1/2'' and 1'' concentric trade size KOs and a 1 13/16'' (46mm) x 2 7/8'' (73mm) rectangular KO to mount on a one-gang in-wall outlet box. Cover accepts devices with mounting screw centers of 2 3/4'', 3 1/2'', or 4 1/16'' (70mm, 89mm, or 104mm), and canopy fixtures no larger than 4 5/8'' (117mm) in diameter. With 5736 Blank Cover, this fitting can be used as junction box, pull box, etc. NOTE: Certified to Canadian Safety Standards
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Type
STL Distribution Box Ivory
extra long description
WM V5735 STL DISTRIBUTION BOX IVORY
Description
STL DISTRIBUTION BOX IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V5735
Brand
WIREMOLD
GTIN
00786776070385
UPC
786776070385
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.79
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5735.
Jump To:

Cross Referenced

These items are similar to V5735 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5735IV Hubbell Wiring Device-Kellems 00783585216911
V5735 Legrand Wiremold 00786776070385

* All prices subject to change.

Begin Live Chat