V5733 - STL Outlet Box Iv

Wiremold

  • $19.52 (Each)
  • $19.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V5733
Manufacturer
Wiremold
Manufacturer's Part Number
V5733
Description
STL Outlet Box Iv
<P>For Devices With Mounting Screw Centers Of 1 15/32'', 1 5/8'', 1 11/16'', or 1 27/32'' (37MM, 41MM, 44MM, or 46MM). Will Accept Any Device That Mounts On ''G'' or ''H'' Type Conduit Fittings. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' to Denote The Canadian Versions.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039092 / 0786776039092 / 00786776039092
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.52 (Each)
Resources
Images
 
 
V5733 - Large Image
 
V5733 - Small Image
Brochures
 
 
V5733 - Brochure
Other Links
 
 
V5733 - Other
 
V5733 - Other
 
V5733 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Outlet Box Ivory
extra long description
WM V5733 STL OUTLET BOX IVORY
Description
STL OUTLET BOX IV
Long Description
<p>For devices with mounting screw centers of 1 15/32'', 1 5/8'', 1 11/16'', or 1 27/32'' (37mm, 41mm, 44mm, or 46mm). Will accept any device that mounts on ''G'' or ''H'' type conduit fittings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''VC'' to denote the Canadian versions.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V5733
Brand
WIREMOLD
GTIN
00786776039092
UPC
786776039092
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of V5733.
Jump To:

Cross Referenced

These items are similar to V5733 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5733IV Hubbell Wiring Device-Kellems 00783585216904
V5733 Legrand Wiremold 00786776039092

* All prices subject to change.