V57242 - STL Utility Box Iv

Wiremold

  • $14.29 (Each)
  • $14.29 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V57242
Manufacturer
Wiremold
Manufacturer's Part Number
V57242
Description
STL Utility Box Iv
<P>Can Be Used As Tee, Cross, Pull Box, Junciton Box, or Blank Box. Cover Has 1/2'' Trade Size Ko and Twistouts For 500 and 700 Series Raceway On Each End and Sides. Twistouts On Ends Of Box Permit Running Raceway Close to Interior Trim. Base Has 1/2'' Trade Size Kos.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070347 / 0786776070347 / 00786776070347
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.29 (Each)
Resources
Images
 
 
V57242 - Large Image
 
V57242 - Small Image
Brochures
 
 
V57242 - Brochure
Other Links
 
 
V57242 - Other
 
V57242 - Other
 
V57242 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL UTILITY BOX IV
Product Type
STL Utility Box Ivory
extra long description
WM V57242 STL UTILITY BOX IVORY
Long Description
<p>Can be used as tee, cross, pull box, junciton box, or blank box. Cover has 1/2'' trade size KO and twistouts for 500 and 700 Series Raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2'' trade size KOs.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V57242
GTIN
00786776070347
UPC
786776070347
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
UL, UL, ROHS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of V57242.
Jump To:

Cross Referenced

These items are similar to V57242 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL57242IV Hubbell Wiring Device-Kellems 00783585216881
V57242 Legrand Wiremold 00786776070347

* All prices subject to change.