V5711RH - Internal Twisted Elbow RH

Wiremold

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.54 (Per 10)

  • $525.42 (Per 100)
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
V5711RH
Manufacturer
Wiremold
Manufacturer's Part Number
V5711RHA
Description
Internal Twisted Elbow RH
<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles From One Surface to Another. For Transitions From A Sidewall to Ceiling or Edge Of Door or Window Trim. Twistout In Cover Adapts For Use With 700 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776042740 / 0786776042740 / 00786776042740
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.54 (Per 10)
Resources
Images
 
 
V5711RH - Large Image
 
V5711RH - Small Image
Brochures
 
 
V5711RH - Brochure
Other Links
 
 
V5711RH - Other
 
V5711RH - Other
 
V5711RH - Other
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
Ivory
Descriptions
Description
INTERNAL TWISTED ELBOW RH
Product Type
Internal 90 Deg Twisted Right Hand
extra long description
WM V5711RHA INTERNAL 90 DEG TWISTED
Long Description
<p>For 90 degree twist with a 90 degree turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 Series Raceway.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711RHA
GTIN
00786776042740
UPC
786776042740
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
Status
Inactive
Packaging
Weight per each
0.176
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5711RH.
Jump To:

Similar Items

Similar items are close alternatives to V5711RH, though they may not be 100% alike.

<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles Fr...
  • Our Part #: V5711RHA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V5711RHA
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.59) ·
V5711RHA - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat