V5700F - STL Flex Section Iv

Wiremold

  • $58.61 (Each)
  • $58.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V5700F
Manufacturer
Wiremold
Manufacturer's Part Number
V5700F
Description
STL Flex Section Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070262 / 0786776070262 / 00786776070262
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.61 (Each)
Resources
Images
 
 
V5700F - Large Image
 
V5700F - Small Image
Brochures
 
 
V5700F - Brochure
Other Links
 
 
V5700F - Other
 
V5700F - Other
 
V5700F - Other
 
V5700F - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Flex Section Ivory
extra long description
WM V5700F STL FLEX SECTION IVORY
Description
STL FLEX SECTION IV
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5700F
GTIN
00786776070262
UPC
786776070262
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
You must have an account to view stock levels
These alternate items can be purchased instead of V5700F.
Jump To:

Cross Referenced

These items are similar to V5700F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5700FIV Hubbell Wiring Device-Kellems 00783585216751
V5700F Legrand Wiremold 00786776070262

* All prices subject to change.