V500 - STL Raceway 500 Iv

Legrand-Wiremold

  • $20.38 (Per 10)
  • $2.04 (Each)

  • $20.38 (Per 10)

  • $203.84 (Per 100)

In-Stock: 11,250 available at other locations ( find a store with stock)
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
V500
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V500
Description
STL Raceway 500 Iv
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070125 / 0786776070125 / 00786776070125
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$2.04 (Each)
Carton
$203.84 (Per 100)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
80
All Stores
11,250
Resources
Images
 
 
V500 - Large Image
 
V500 - Large Image
 
V500 - Small Image
 
V500 - Large Image
Other Links
 
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
 
V500 - Other
Brochures
 
 
V500 - Brochure
Attachments
 
 
V500 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
17/32 in;13.5 mm
Length
10 ft;3.05 m
Width
3/4 in;11.1 mm
Descriptions
Construction
One-Piece
Description
STL RACEWAY 500 IV
Extra Long Description
WMD V500 STL RACEWAY 500 IVORY
Features
Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
Raceway, Steel, Ivory, Scuffcoat, 10 ft Length, 3/4 in Width, 17/32 in Height, 0.299 lb/EA
Product Type
Raceway
Short Description
700 Raceway, Steel, Ivory, Scuffcoat
Special Features
Single-Channel;One-Piece
Additional Information
Cable Type
Communication;Power;Data;Audio;Video
For Use With
V500/V700 Series One Piece Steel Surface Raceway
Indoor/Outdoor
Indoor
Made In USA
yes
Number Of Channels
1.0
Package Quantity
100 PK;10 CT
Standards Met
UL Listed;cUL Listed
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V500
GTIN
00786776070125
UPC
786776070125
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
Minimum Qty
10
Packaging
Weight
0.299 lb/EA
Weight per each
1.42
Carton
100
Uses, Certifications, and Standards
Standard
ROHS, CULUS, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,250

Location search:

* All prices subject to change.

Begin Live Chat