V4047AX - 2G Dev Plate 1 Round Opening V

Wiremold

  • $12.30 (Each)
  • $12.30 (Each)
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
V4047AX
Manufacturer
Wiremold
Manufacturer's Part Number
V4047AX
Description
2G Dev Plate 1 Round Opening V
<P>Accepts Straight Blade and Locking Single Receptacles With Face Diameters Of 1.38'' to 1.39'' (35MM to 36MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''CV'' or The ''G'' Color Prefix to ''CG'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050844 / 0786776050844 / 00786776050844
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Resources
Images
 
 
V4047AX - Large Image
 
V4047AX - Small Image
Attachments
 
 
V4047AX - Specification Sheet
Brochures
 
 
V4047AX - Brochure
Other Links
 
 
V4047AX - Other
 
V4047AX - Other
 
V4047AX - Other
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
Ivory
Descriptions
Description
2G DEV PLATE 1 ROUND OPENING V
Product Type
2G Dev PLT 1 Round Opening V
extra long description
WM V4047AX 2G DEV PLT 1 ROUND OPENI
Long Description
<p>Accepts straight blade and locking single receptacles with face diameters of 1.38'' to 1.39'' (35mm to 36mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''CV'' or the ''G'' color prefix to ''CG'' to denote the Canadian versions.</p>
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047AX
GTIN
00786776050844
UPC
786776050844
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4047AX.
Jump To:

Cross Referenced

These items are similar to V4047AX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL6747AXXIV Hubbell Wiring Device-Kellems 00783585218007
V4047AX Legrand Wiremold 00786776050844

* All prices subject to change.

Begin Live Chat