V4000C - STL Raceway Cover 4000 Iv

Wiremold

  • $19.20 (Per 5)
  • $3.84 (Each)

  • $19.20 (Per 5)

  • $192.00 (Per 50)
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
V4000C
Manufacturer
Wiremold
Manufacturer's Part Number
V4000C
Description
STL Raceway Cover 4000 Iv
4000® Series Raceway Is The Work Horse Of Surface Raceway Systems. 4000 Series Raceway Can Be Divided For Multi-Service Applications Making It Ideal For Applications Requiring A Large Cable Capacity and Dual-Service Requirements. Commercial, Institutional, and Industrial Applications Benefit From The Rigid Steel Construction and Durable Scuffcoat™ Finish Of This Raceway. 4000 Series Raceway Is Also Ideal For Municipalities That Have Code Requirements Calling For All Steel Construction or That Prohibit Nonm
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080353 / 0786776080353 / 00786776080353
Weight per unit
0.846 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$3.84 (Each)
Carton
$192.00 (Per 50)
Resources
Images
 
 
V4000C - Large Image
 
V4000C - Small Image
Attachments
 
 
V4000C - Specification Sheet
Brochures
 
 
V4000C - Brochure
Other Links
 
 
V4000C - Other
 
V4000C - Other
 
V4000C - Other
 
V4000C - Other
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
Ivory
Descriptions
extra long description
WM V4000C STL RACEWAY COVER 4000 IV
Product Type
STL Raceway Cover 4000 Ivory
Description
STL RACEWAY COVER 4000 IV
Long Description
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonm
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4000C
GTIN
00786776080353
UPC
786776080353
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight per each
0.846
Carton
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4000C.
Jump To:

Cross Referenced

These items are similar to V4000C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750CIV Hubbell Wiring Device-Kellems 00783585216485
V4000C Legrand Wiremold 00786776080353

* All prices subject to change.

Begin Live Chat