V3010B - STL Blank End Fitting 3000 Iv

Wiremold

  • $4.34 (Each)
  • $4.34 (Each)
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
V3010B
Manufacturer
Wiremold
Manufacturer's Part Number
V3010B
Description
STL Blank End Fitting 3000 Iv
Closes Off Open End Of 3000 Series Raceway. Has Concentric 1/2" and 3/4" Trade Size Kos. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776105254 / 00786776105254
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Resources
Images
 
 
V3010B - Large Image
 
V3010B - Small Image
Attachments
 
 
V3010B - Specification Sheet
Brochures
 
 
V3010B - Brochure
Other Links
 
 
V3010B - Other
 
V3010B - Other
 
V3010B - Other
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
Ivory
Descriptions
Product Type
STL Blank End Fitting 3000 Ivory
extra long description
WM V3010B STL BLANK END FITTING 300
Description
STL BLANK END FITTING 3000 IV
Long Description
Closes off open end of 3000 Series Raceway. Has concentric 1/2" and 3/4" trade size KOs. Ivory
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3010B
GTIN
00786776105254
UPC
786776105254
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V3010B.
Jump To:

Cross Referenced

These items are similar to V3010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3010BIV Hubbell Wiring Device-Kellems 00783585215242
V3010B Legrand Wiremold 00786776105254

* All prices subject to change.

Begin Live Chat