V2417M - STL Int. Elbow 2400 Iv

Wiremold

  • $8.59 (Each)
  • $8.59 (Each)
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
V2417M
Manufacturer
Wiremold
Manufacturer's Part Number
V2417M
Description
STL Int. Elbow 2400 Iv
<P>Inside 90 Degree Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170498 / 0786776170498 / 00786776170498
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Resources
Images
 
 
V2417M - Large Image
 
V2417M - Small Image
Attachments
 
 
V2417M - Specification Sheet
Brochures
 
 
V2417M - Brochure
Other Links
 
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
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
Ivory
Descriptions
extra long description
WM V2417M STL INT. ELBOW 2400 IVORY
Long Description
<p>Inside 90 degree angle turns.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Product Type
STL Int. Elbow 2400 Ivory
Description
STL INT. ELBOW 2400 IV
Short Description
2400 Internal Elbow Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2417M
GTIN
00786776170498
UPC
786776170498
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.194
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat