V20482 - STL SWT & Recpt Box 2G 2000 Iv

Wiremold

  • $36.55 (Each)
  • $36.55 (Each)

  • $3,654.88 (Per 100)

In-Stock: 0 available locally (Odessa, TX) (change location)
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
V20482
Manufacturer
Wiremold
Manufacturer's Part Number
V2048-2
Description
STL SWT & Recpt Box 2G 2000 Iv
<P>Two Gang Device Box. Cover Has Twistouts For 2000, 500 and 700 Series Raceways. Base Has 1/2'' Trade Size Ko and Rectangular Ko For Extension to Wall Box. Base Has #10 Threaded Hole For Ground Connection.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776037487 / 0786776037487 / 00786776037487
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.55 (Each)
Carton
$36.55 (Each)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
V20482 - Large Image
 
V20482 - Small Image
Other Links
 
 
V20482 - Other
 
V20482 - Other
 
V20482 - Other
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
WM V2048-2 STL SWT & RECPT BOX 2G 2
Description
STL SWT & RECPT BOX 2G 2000 IV
Product Type
STL SWT & Recpt Box 2G 2000 Ivory
Long Description
<p>Two Gang Device Box. Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2'' trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Enclosure Type
Steel
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2048-2
GTIN
00786776037487
UPC
786776037487
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, UL, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of V20482.
Jump To:

Cross Referenced

These items are similar to V20482 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20482IV Hubbell Wiring Device-Kellems 00783585214412
V20482 Legrand Wiremold 00786776037487

* All prices subject to change.

Begin Live Chat