V2018C - STL Ext. Elbow Cover 2000 Iv

Wiremold

  • $7.05 (Each)
  • $7.05 (Each)

  • $704.95 (Per 100)
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
V2018C
Manufacturer
Wiremold
Manufacturer's Part Number
V2018C
Description
STL Ext. Elbow Cover 2000 Iv
<P>Covers Gap When External Corner Is Made By Notching and Bending 2000B Base. Continues Raceway Runs Around Outside Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095555 / 0786776095555 / 00786776095555
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.05 (Each)
Carton
$7.05 (Each)
Resources
Images
 
 
V2018C - Large Image
 
V2018C - Small Image
Other Links
 
 
V2018C - Other
 
V2018C - Other
 
V2018C - Other
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
STL Ext. Elbow Cover 2000 Ivory
extra long description
WM V2018C STL EXT. ELBOW COVER 2000
Long Description
<p>Covers gap when external corner is made by notching and bending 2000B Base. Continues raceway runs around outside corners.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Description
STL EXT. ELBOW COVER 2000 IV
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2018C
Brand
WIREMOLD
GTIN
00786776095555
UPC
786776095555
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V2018C.
Jump To:

Cross Referenced

These items are similar to V2018C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2018CIV Hubbell Wiring Device-Kellems 00783585214399
V2018C Legrand Wiremold 00786776095555

* All prices subject to change.

Begin Live Chat