V2011 - STL Flat Elbow 2000 Iv

Wiremold

  • $8.93 (Each)
  • $8.93 (Each)

  • $893.48 (Per 100)

In-Stock: 0 available locally (Midwest City, OK) (change location)
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
V2011
Manufacturer
Wiremold
Manufacturer's Part Number
V2011
Description
STL Flat Elbow 2000 Iv
<P>For Right Angle Turns On Same Surface. Cover Stop Permits Neat Butting Of 2000C Cover. Two Couplings Included.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095463 / 0786776095463 / 00786776095463
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.93 (Each)
Carton
$8.93 (Each)
Stock Availability
Midwest City
0 (Find nearest stock)
Oklahoma City
0
All Stores
69
Resources
Images
 
 
V2011 - Large Image
 
V2011 - Small Image
Other Links
 
 
V2011 - Other
 
V2011 - Other
 
V2011 - Other
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
STL Flat Elbow 2000 Ivory
extra long description
WM V2011 STL FLAT ELBOW 2000 IVORY
Description
STL FLAT ELBOW 2000 IV
Long Description
<p>For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Enclosure Type
Steel
Voltage
125.0 V
Manufacturer Information
Manufacturers Part Number
V2011
Brand
WIREMOLD
GTIN
00786776095463
UPC
786776095463
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
42 View Store
Springdale
5 View Store

M-Z

Location Stock Available
Wichita Falls
2 View Store
These alternate items can be purchased instead of V2011.
Jump To:

Cross Referenced

These items are similar to V2011 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2011IV Hubbell Wiring Device-Kellems 00783585214283
V2011 Legrand Wiremold 00786776095463

* All prices subject to change.

Begin Live Chat