V2003 - STL Support Clip 2000 Iv

Wiremold

  • $2.43 (Each)
  • $2.43 (Each)

  • $24.30 (Per 10)

  • $242.95 (Per 100)

In-Stock: 0 available locally (McKinney, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
V2003
Manufacturer
Wiremold
Manufacturer's Part Number
V2003
Description
STL Support Clip 2000 Iv
<P>Supports Lengths Of 2000 Series Raceway At Any Point Desired. Mounts to Surface With No. 6 Flathead Screw. This Support Clip Has Plated Finish. V Indicates Ivory Finish.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189780 / 0786776189780 / 00786776189780
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$24.30 (Per 10)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
V2003 - Large Image
 
V2003 - Small Image
Brochures
 
 
V2003 - Brochure
Other Links
 
 
V2003 - Other
 
V2003 - Other
 
V2003 - Other
 
V2003 - Other
Descriptions
Product Type
STL Support Clip 2000 Ivory
extra long description
WM V2003 STL SUPPORT CLIP 2000 IVOR
Description
STL SUPPORT CLIP 2000 IV
Long Description
<p>Supports lengths of 2000 Series Raceway at any point desired. Mounts to surface with No. 6 flathead screw. This support clip has plated finish. V indicates Ivory finish.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Features
<p>Supports lengths of 2000 Series Raceway at any point desired. Mounts to surface with No. 6 flathead screw. This support clip has plated finish. V indicates Ivory finish.</p>
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2003
GTIN
00786776189780
UPC
786776189780
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Trade Size
Amperage
15.0
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
USMCA, NAFTA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.