RFBA4C300G - Rfba 4G 3.0" Circ Cover Floor Box

Legrand-Wiremold

  • $361.12 (Each)
  • $361.12 (Each)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA4C300G
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
RFBA4C30OG
Description
Rfba 4G 3.0" Circ Cover Floor Box
<P>Your Go-to Floor Box Just Got Better. Rfba Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around Corners. A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
00786564105442 / 0786564105442 / 00786564105442
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.12 (Each)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
22
Resources
Images
 
 
RFBA4C300G - Large Image
 
RFBA4C300G - Large Image
 
RFBA4C300G - Small Image
 
RFBA4C300G - Video
Attachments
 
 
RFBA4C300G - Specification Sheet
Other Links
 
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
 
RFBA4C300G - Other
Brochures
 
 
RFBA4C300G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
4
Material, Color, and Finish
Finish
Epoxy Coated
Descriptions
Description
RFBA 4G 3.0" CIRC COVER FLOOR BOX
Extra Long Description
WLK RFBA4C30OG RFBA 4G 3.0 IN CIRC
Features
<p>Your go-to floor box just got better. RFBA Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. A
Long Description
<p>Your go-to floor box just got better. RFBA Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. A
Product Type
Rfba 4G 3.0 In Circ CVR Floor Box
Additional Information
Box Type
On-Grade
Indoor/Outdoor
Indoor
Knockout Size
1-1/2 in, 1 in, 1-1/4 in, 3/4 in
Media
Yes
Number Of Compartments
4.0
Number Of Knockouts
20
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA4C30OG
GTIN
00786564105442
UPC
00786564105442
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, USMCA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stillwater
2 View Store

* All prices subject to change.

Begin Live Chat