PN10F86FW - NM Drop Ceiling Connector PN10 FW

Wiremold

  • $4.22 (Each)
  • $4.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PN10F86FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F86FW
Description
NM Drop Ceiling Connector PN10 FW
<P>PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2'' and 3/4'' Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035650 / 0786776035650 / 00786776035650
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Resources
Images
 
 
PN10F86FW - Large Image
 
PN10F86FW - Small Image
Brochures
 
 
PN10F86FW - Brochure
Other Links
 
 
PN10F86FW - Other
 
PN10F86FW - Other
Descriptions
Description
NM DROP CEILING CONNECTOR PN10 FW
Product Type
NM Drop Ceiling Connector PN10 FW
extra long description
WM PN10F86FW NM DROP CEILING CONNEC
Long Description
<p>PN10 Series Drop Ceiling Connector for dropping cables from ceiling into the raceway. Has 1/2'' and 3/4'' concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F86FW
GTIN
00786776035650
UPC
786776035650
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.163
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.