PN03F18V - NM Outside Elbow PN03 Iv

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PN03F18V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F18V
Description
NM Outside Elbow PN03 Iv
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776015317 / 0786776015317 / 00786776015317
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Resources
Images
 
 
PN03F18V - Large Image
 
PN03F18V - Small Image
Brochures
 
 
PN03F18V - Brochure
Other Links
 
 
PN03F18V - Other
 
PN03F18V - Other
Descriptions
extra long description
WM PN03F18V NM OUTSIDE ELBOW PN03 I
Product Type
NM Outside Elbow PN03 Ivory
Description
NM OUTSIDE ELBOW PN03 IV
Long Description
<p>PN 3 Series External Elbow. For right angle turns around external corners.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F18V
GTIN
00786776015317
UPC
786776015317
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.054
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.