PDB4TJFW - Data Box 4 TJ Inserts FW

Wiremold

  • $6.75 (Each)
  • $6.75 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
PDB4TJFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB4TJFW
Description
Data Box 4 TJ Inserts FW
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has Two 1/2'' Trade Size Kos. Accepts Four Front-Loaded Downward Facing Ortronics Tracjack Inserts.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Floor Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036176 / 0786776036176 / 00786776036176
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Resources
Images
 
 
PDB4TJFW - Large Image
 
PDB4TJFW - Small Image
Other Links
 
 
PDB4TJFW - Other
 
PDB4TJFW - Other
Descriptions
Description
DATA BOX 4 TJ INSERTS FW
Product Type
Data Box 4 TJ Inserts FW
extra long description
WM PDB4TJFW DATA BOX 4 TJ INSERTS F
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Long Description
<p>Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2'' trade size KOs. Accepts four front-loaded downward facing Ortronics TracJack inserts.</p>
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB4TJFW
GTIN
00786776036176
UPC
786776036176
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Raceway
Packaging
Weight per each
0.283
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
You must have an account to view stock levels

* All prices subject to change.