G4047BF - 2G Duplex and Mod Furniture-Gy

Legrand-Wiremold

  • $20.63 (Each)
  • $20.63 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
G4047BF
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
G4047BF
Description
2G Duplex and Mod Furniture-Gy
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776041088 / 0786776041088 / 00786776041088
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
G4047BF - Large Image
 
G4047BF - Small Image
Attachments
 
 
G4047BF - Specification Sheet
Other Links
 
 
G4047BF - Other
 
G4047BF - Other
 
G4047BF - Other
Brochures
 
 
G4047BF - Brochure
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
Steel
Number Of Gangs
2.0
Material, Color, and Finish
Color
Gray
Descriptions
Description
2G DUPLEX AND MOD FURNITURE-GY
Extra Long Description
WMD G4047BF 2-GANG DUPLEX AND MOD F
Features
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Product Type
2-Gang Duplex and Mod Furniture-Gy
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4047BF
GTIN
00786776041088
UPC
786776041088
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER PLATE
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, USMCA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G4047BF.
Jump To:

Cross Referenced

These items are similar to G4047BF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BFGY Hubbell Wiring Device-Kellems 00783585216164
G4047BF Legrand Wiremold 00786776041088

* All prices subject to change.

Begin Live Chat