G4000D - STL Divider 4000

Wiremold

  • $6.38 (Per 5 Feet)
  • $1.28 (Per Foot)

  • $6.38 (Per 5 Feet)

  • $63.84 (Per 50 Feet)

  • $127.67 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4000D
Manufacturer
Wiremold
Manufacturer's Part Number
G4000D
Description
STL Divider 4000
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080339 / 0786776080339 / 00786776080339
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
5 Feet
Unit
$1.28 (Per Foot)
Carton
$63.84 (Per 50 Feet)
Resources
Images
 
 
G4000D - Large Image
 
G4000D - Small Image
Brochures
 
 
G4000D - Brochure
Other Links
 
 
G4000D - Other
 
G4000D - Other
 
G4000D - Other
 
G4000D - Other
 
G4000D - Other
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
Ivory
Descriptions
Description
STL DIVIDER 4000
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
extra long description
WM G4000D STL DIVIDER 4000
Product Type
STL Divider 4000
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4000D
GTIN
00786776080339
UPC
786776080339
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Availability
minimum qty
5
Packaging
Weight per foot
0.19
Carton
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4000D.
Jump To:

Cross Referenced

These items are similar to G4000D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750DGY Hubbell Wiring Device-Kellems 00783585216492
G4000D Legrand Wiremold 00786776080339

* All prices subject to change.

Begin Live Chat