G3000WC - Plated Wire Clip 3000

Wiremold

  • $2.37 (Each)
  • $2.37 (Each)

  • $23.70 (Per 10)
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
G3000WC
Manufacturer
Wiremold
Manufacturer's Part Number
G3000WC
Description
Plated Wire Clip 3000
<P>Holds Conductors In Place.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776085266 / 0786776085266 / 00786776085266
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Carton
$23.70 (Per 10)
Resources
Images
 
 
G3000WC - Large Image
 
G3000WC - Small Image
Attachments
 
 
G3000WC - Specification Sheet
Brochures
 
 
G3000WC - Brochure
Other Links
 
 
G3000WC - Other
 
G3000WC - Other
 
G3000WC - Other
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
Gray
Descriptions
Product Type
Plated Wire Clip 3000
Description
PLATED WIRE CLIP 3000
extra long description
WM G3000WC PLATED WIRE CLIP 3000
Long Description
<p>Holds conductors in place.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3000WC
GTIN
00786776085266
UPC
786776085266
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3000WC.
Jump To:

Cross Referenced

These items are similar to G3000WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3000WCGY Hubbell Wiring Device-Kellems 00783585215136
G3000WC Legrand Wiremold 00786776085266

* All prices subject to change.

Begin Live Chat