G3000B - STL Raceway Base 3000 Gy

Wiremold

  • $5.06 (Each)
  • $5.06 (Each)

  • $505.76 (Per 100)
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
G3000B
Manufacturer
Wiremold
Manufacturer's Part Number
G3000B
Description
STL Raceway Base 3000 Gy
The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080261 / 0786776080261 / 00786776080261
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$505.76 (Per 100)
Resources
Images
 
 
G3000B - Large Image
 
G3000B - Small Image
Attachments
 
 
G3000B - Specification Sheet
Brochures
 
 
G3000B - Brochure
Other Links
 
 
G3000B - Other
 
G3000B - Other
 
G3000B - Other
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
Gray
Descriptions
extra long description
WM G3000B STL RACEWAY BASE 3000 GRA
Product Type
STL Raceway Base 3000 Gray
Description
STL RACEWAY BASE 3000 GY
Long Description
The Wiremold 3000 Series Steel Raceway provides wiring capacities for small to medium size installations. Power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. The 3000 Series Steel Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3000B
GTIN
00786776080261
UPC
786776080261
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.719
Carton
100
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3000B.
Jump To:

Cross Referenced

These items are similar to G3000B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3000BGY Hubbell Wiring Device-Kellems 00783585215020
G3000B Legrand Wiremold 00786776080261

* All prices subject to change.

Begin Live Chat