FPBTCAL - Floorport Flanged Blank Top Al

Wiremold

  • $140.49 (Each)
  • $140.49 (Each)
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
FPBTCAL
Manufacturer
Wiremold
Manufacturer's Part Number
FPBTCAL
Description
Floorport Flanged Blank Top Al
Floorport Service Fittings For Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems Provide Flexibility In Recessed and Furniture Feed Applications. The Enhanced Design Also Increases The Ease Of Use and Color Options While Continuing to Exceed Ul Scrub Water Requirements. These Covers Are Ideal For Use In A Wide Variety Of Applications Including Educational Facilities, Airports, and Commercial and Institutional Office Buildings. The Covers Are Ul Listed to U.S. and Canadi
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786776151992 / 0786776151992 / 00786776151992
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.49 (Each)
Resources
Images
 
 
FPBTCAL - Large Image
 
FPBTCAL - Small Image
Attachments
 
 
FPBTCAL - Specification Sheet
Brochures
 
 
FPBTCAL - Brochure
Other Links
 
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
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
Aluminum
Material, Color, and Finish
Finish
Brushed
Cover Material
Die-Cast Aluminum
Descriptions
Product Type
Floorport Flanged Blank Top Al
Description
FLOORPORT FLANGED BLANK TOP AL
extra long description
WM FPBTCAL FLOORPORT FLANGED BLANK
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Long Description
FloorPort Service Fittings for Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems provide flexibility in recessed and furniture feed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings. The covers are UL Listed to U.S. and Canadi
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
FPBTCAL
GTIN
00786776151992
UPC
786776151992
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat