BK2010B - STL Blank End Fitting 2000 BLK

Wiremold

  • $1.28 (Each)
  • $1.28 (Each)

  • $6.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK2010B
Manufacturer
Wiremold
Manufacturer's Part Number
BK2010B
Description
STL Blank End Fitting 2000 BLK
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189728 / 0786776189728 / 00786776189728
Weight per unit
0.0237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$6.40 (Per 5)
Resources
Images
 
 
BK2010B - Large Image
 
BK2010B - Small Image
Other Links
 
 
BK2010B - Other
 
BK2010B - Other
Descriptions
extra long description
WM BK2010B STL BLANK END FITTING 20
Product Type
STL Blank End Fitting 2000 Black
Description
STL BLANK END FITTING 2000 BLK
Long Description
<p>Closes off the open end of 2000 Series Raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK2010B
GTIN
00786776189728
UPC
786776189728
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0237
Carton
5
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
You must have an account to view stock levels

* All prices subject to change.