BK140010 - NM Flex Pancake 10' 1400 BLK

Wiremold

  • $2.71 (Each)
  • $2.71 (Each)

  • $135.38 (Per 50)

  • $270.77 (Per 100)

Availability: In Stock Locally
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
BK140010
Manufacturer
Wiremold
Manufacturer's Part Number
BK1400-10
Description
NM Flex Pancake 10' 1400 BLK
10' Nonmetallic Pancake Overfloor Raceway. Accepts Up to 1/2" Cable Diameter. Black
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776060362 / 00786776060362
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$135.38 (Per 50)
Resources
Images
 
 
BK140010 - Large Image
 
BK140010 - Small Image
Attachments
 
 
BK140010 - Specification Sheet
Brochures
 
 
BK140010 - Brochure
Other Links
 
 
BK140010 - Other
 
BK140010 - Other
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
NM Flex Pancake 10FT. 1400 Black
extra long description
WM BK1400-10 NM FLEX PANCAKE 10FT.
Description
NM FLEX PANCAKE 10' 1400 BLK
Long Description
10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2" cable diameter. Black
Special Features
Durable low profile construction. Flexible design. Easy to install. Available in three sizes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
BK1400-10
Brand
WIREMOLD
GTIN
00786776060362
UPC
786776060362
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
standard
ROHS, NAFTA, 1200 and 1400 and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat