881RC4ATCBK - 881 Cover W/ 2DUP Rec 4PORTS Data BK

Wiremold

  • $223.97 (Each)
  • $223.97 (Each)
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
881RC4ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
881RC4ATCBK
Description
881 Cover W/ 2DUP Rec 4PORTS Data BK
Ratchet-Pro™ Multiservice Activation Kit For 881PVC Floor Box Comes Complete With Two (2) 20A Duplex Receptacles, (Receptacles Can Be Wired As Standard or Isolated Ground), Flange and Slide Holder, 881ADP Adapter, and 881DIV Divider. Provided With Wiremold CM Series Open System Unloaded Adapters, Ortronics Series Ii and Tracjack Adapters. Modular Jacks Sold Separately. Caution: Not For Use On Concrete Pours Less Than 4 1/2" (114MM) Deep. Not For Use When Concrete Is The Finished Floor. Use Only For Tile, C
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564013044 / 0786564013044 / 00786564013044
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.97 (Each)
Resources
Images
 
 
881RC4ATCBK - Small Image
 
881RC4ATCBK - Large Image
Brochures
 
 
881RC4ATCBK - Brochure
Other Links
 
 
881RC4ATCBK - Other
 
881RC4ATCBK - Other
 
881RC4ATCBK - Other
 
881RC4ATCBK - Other
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
Black
Descriptions
extra long description
WLK 881RC4ATCBK 881 CVR W/ 2DUP REC
Product Type
881 CVR W/ 2DUP Rec 4PORTS Data BK
Description
881 COVER W/ 2DUP REC 4PORTS DATA BK
Long Description
Ratchet-Pro™ multiservice activation kit for 881PVC Floor Box comes complete with two (2) 20A duplex receptacles, (receptacles can be wired as standard or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapters, Ortronics Series II and TracJack adapters. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm) deep. Not for use when concrete is the finished floor. Use only for tile, c
Special Features
Dual Service, Rachiting adjusting ring, TopGuard Scrub water protected, UL Listed
Construction
Not Assembled
Additional Information
Number of Outlets
4.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881RC4ATCBK
GTIN
00786564013044
UPC
786564013044
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
COVER
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat