829STC - Brass Data Slide Plate

Wiremold

  • $74.15 (Each)
  • $74.15 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
829STC
Manufacturer
Wiremold
Manufacturer's Part Number
829STC
Description
Brass Data Slide Plate
<P>Brass Communications Cover Plate, Data Slides. Feed Through Only, Not For Use With A Mounting Plate For Communication Jacks. Note: Not Available In Brushed Aluminum Finish. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006268 / 0786564006268 / 00786564006268
Weight per unit
0.848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.15 (Each)
Resources
Images
 
 
829STC - Large Image
 
829STC - Large Image
 
829STC - Large Image
 
829STC - Small Image
 
829STC - Video
Attachments
 
 
829STC - Specification Sheet
Brochures
 
 
829STC - Brochure
Other Links
 
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
Features
Material
Brass
Descriptions
Description
BRASS DATA SLIDE PLATE
Long Description
<p>Brass communications cover plate, data slides. Feed through only, not for use with a mounting plate for communication jacks. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Product Type
Brass Data Slide PLT
extra long description
WLK 829STC BRASS DATA SLIDE PLT
Additional Information
media
Yes
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
829STC
GTIN
00786564006268
UPC
786564006268
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.848
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
You must have an account to view stock levels
There were no add-on items found for 829STC.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds