827PCCBRN - BRN Poly CPT FL 2G

Wiremold

  • $62.53 (Each)
  • $62.53 (Each)
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
827PCCBRN
Manufacturer
Wiremold
Manufacturer's Part Number
827PCC-BRN
Description
BRN Poly CPT FL 2G
<P>Two-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542322 / 0786564542322 / 00786564542322
Weight per unit
0.7535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.53 (Each)
Resources
Images
 
 
827PCCBRN - Large Image
 
827PCCBRN - Small Image
 
827PCCBRN - Video
Attachments
 
 
827PCCBRN - Specification Sheet
Brochures
 
 
827PCCBRN - Brochure
Other Links
 
 
827PCCBRN - Other
 
827PCCBRN - Other
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
Plastic
Descriptions
extra long description
WLK 827PCC-BRN BRN POLY CPT FL 2-GA
Product Type
BRN Poly CPT FL 2-Gang
Description
BRN POLY CPT FL 2G
Long Description
<p>Two-gang nonmetallic carpet flange. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
media
Yes
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827PCC-BRN
GTIN
00786564542322
UPC
786564542322
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.7535
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat