827B - 2G BRS Comb CPT & Tile Flange

Wiremold

  • $130.12 (Each)
  • $130.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
827B
Manufacturer
Wiremold
Manufacturer's Part Number
827B
Description
2G BRS Comb CPT & Tile Flange
Two Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X 9.185 Inch (154.4MM X 233.3MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524205 / 0786564524205 / 00786564524205
Weight per unit
2.826 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.12 (Each)
Resources
Images
 
 
827B - Large Image
 
827B - Small Image
Attachments
 
 
827B - Specification Sheet
Brochures
 
 
827B - Brochure
Other Links
 
 
827B - Other
 
827B - Other
 
827B - Other
 
827B - Other
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
extra long description
WLK 827B 2-GANG BRS COMB CPT & TILE
Product Type
2-Gang BRS Comb CPT & Tile Flange
Description
2G BRS COMB CPT & TILE FLANGE
Long Description
Two gang brass combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 6.080 inch x 9.185 inch (154.4mm x 233.3mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All Brass construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827B
GTIN
00786564524205
UPC
786564524205
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
2.826
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
You must have an account to view stock levels
These alternate items can be purchased instead of 827B.
Jump To:

Similar Items

Similar items are close alternatives to 827B, though they may not be 100% alike.

Brass Two Gang Frame Kit With Flip Lid Cover. Includes (2) 20A Decorator Style R...
  • Our Part #: FLBC8520MB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLBC8520MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($308.90)
FLBC8520MB - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$308.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 827B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3084 Hubbell Wiring Device-Kellems 00783585829944
CF-1102-DFB Lew Electric Fittings 00784149211755
6293 Raco 00050169062937
P642GCP Thomas & Betts 00785991631432
827B Legrand Wiremold 00786564524205
CF-1102-DFB Thomas & Betts n/a

* All prices subject to change.