818 - NM Ext. Elbow 800 Iv

Legrand-Wiremold

  • $2.48 (Each)
  • $2.48 (Each)

  • $247.61 (Per 100)

In-Stock: 194 available at other locations ( find a store with stock)
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
818
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
818
Description
NM Ext. Elbow 800 Iv
400, 800, 2300 and 2300BACD Series™ Raceway, Are A Family Of Low-Profile Raceways That Are Designed For Communication or Power Applications. 400, 800 and 2300 Raceway Offer A Single Channel For Either Communication or Power. and When Power and Low Voltage Services Are Both Needed In A Single Raceway, The Divided 2300BACD Raceway With It’S Low-Profile Design, Is An Easy-to-Install Option. 400, 800, 2300 and 2300BACD Raceways Are An Ideal Solution For Use In Classrooms, Offices, Hospitality Applications, or An
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776099768 / 0786776099768 / 00786776099768
Weight per unit
0.0284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$2.48 (Each)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
194
Resources
Images
 
 
818 - Large Image
 
818 - Small Image
Attachments
 
 
818 - Specification Sheet
Other Links
 
 
818 - Other
 
818 - Other
 
818 - Other
Brochures
 
 
818 - Brochure
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
NM EXT. ELBOW 800 IV
Extra Long Description
WMD 818 NM EXT. ELBOW 800 IVORY
Features
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Long Description
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or an
Product Type
NM Ext. Elbow 800 Ivory
Short Description
800 External Elbow Fitting
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776099768
UPC
786776099768
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.0284
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, USMCA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 194

Location search:
These alternate items can be purchased instead of 818.
Jump To:

Similar Items

Similar items are close alternatives to 818, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat