817PCCBLK - 1G Poly CPT Flange BLK

Wiremold

  • $34.45 (Each)
  • $34.45 (Each)
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
817PCCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
817PCC-BLK
Description
1G Poly CPT Flange BLK
One Gang Black Nonmetallic Carpet Flange, For Omnibox® and Modulink™ Series Floor Boxes. Accepts A 6A Communication Adapter (CM-Mab), and Ortronics MAB3S2 and MAB6TJ Adapters. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542292 / 0786564542292 / 00786564542292
Weight per unit
0.429 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.45 (Each)
Resources
Images
 
 
817PCCBLK - Large Image
 
817PCCBLK - Small Image
 
817PCCBLK - Video
Attachments
 
 
817PCCBLK - Specification Sheet
Brochures
 
 
817PCCBLK - Brochure
Other Links
 
 
817PCCBLK - Other
 
817PCCBLK - Other
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
Plastic
Material, Color, and Finish
Color
Black
Descriptions
extra long description
WLK 817PCC-BLK 1-GANG POLY CPT FLAN
Product Type
1-Gang Poly CPT Flange BLK
Description
1G POLY CPT FLANGE BLK
Long Description
One gang black nonmetallic carpet flange, for OmniBox® and Modulink™ Series floor boxes. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817PCC-BLK
GTIN
00786564542292
UPC
786564542292
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.429
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat