711WH - STL Flat 90 D. Elbow 700 WH

Wiremold

  • $3.06 (Each)
  • $3.06 (Each)

In-Stock: 0 available locally (Kansas City - North, MO) (change location)
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
711WH
Manufacturer
Wiremold
Manufacturer's Part Number
711WH
Description
STL Flat 90 D. Elbow 700 WH
<P>Right Angle Turns On The Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562767 / 0786776562767 / 00786776562767
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
21
All Stores
52
Resources
Images
 
 
711WH - Large Image
 
711WH - Small Image
Brochures
 
 
711WH - Brochure
Other Links
 
 
711WH - Other
 
711WH - Other
 
711WH - Other
 
711WH - Other
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
Steel
Material, Color, and Finish
Color
White
Descriptions
Description
STL FLAT 90 D. ELBOW 700 WH
Product Type
STL Flat 90 D. Elbow 700 White
extra long description
WM 711WH STL FLAT 90 D. ELBOW 700 W
Short Description
700 Flat Elbow Fitting
Long Description
<p>Right angle turns on the same surface.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Features
<p>Right angle turns on the same surface.</p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
711WH
Brand
WIREMOLD
GTIN
00786776562767
UPC
786776562767
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, USMCA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
21 View Store

Distribution Centers

Location Stock Available
McAllen
5 View Store
West Wichita
6 View Store

A-L

Location Stock Available
Conway
6 View Store

* All prices subject to change.

Begin Live Chat