605 - Raceway Cutter 500

Wiremold

  • $296.60 (Each)
  • $296.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
605
Manufacturer
Wiremold
Manufacturer's Part Number
605
Description
Raceway Cutter 500
<P>Single Action Portable Cutter. Fast and Easy Square Cuts.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776038729 / 0786776038729 / 00786776038729
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.60 (Each)
Resources
Images
 
 
605 - Large Image
 
605 - Small Image
Brochures
 
 
605 - Brochure
Other Links
 
 
605 - Other
 
605 - Other
Material, Color, and Finish
Color
Silver
Descriptions
Description
RACEWAY CUTTER 500
Product Type
Raceway Cutter 500
extra long description
WM 605 RACEWAY CUTTER 500
Long Description
<p>Single action portable cutter. Fast and easy square cuts.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776038729
UPC
786776038729
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of 605.
Jump To:

Cross Referenced

These items are similar to 605 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL605CUT Hubbell Wiring Device-Kellems 00783585217383
605 Legrand Wiremold 00786776038729

* All prices subject to change.

false