5747WH - STL Shallow Device Box WH

Legrand-Wiremold

  • $9.08 (Each)
  • $9.08 (Each)
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
5747WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
5747WH
Description
STL Shallow Device Box WH
<P>For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8'' L X 2 7/8'' W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562965 / 0786776562965 / 00786776562965
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
181
Resources
Attachments
 
 
5747WH - Specification Sheet
Images
 
 
5747WH - Large Image
 
5747WH - Small Image
Brochures
 
 
5747WH - Brochure
Other Links
 
 
5747WH - Other
 
5747WH - Other
 
5747WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat